Beli voltage tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEIDMULLER Voltage Testeratribut:
- Blade Length (mm): 63
- Blade Width (B) (mm): 3
- WERA Voltage tester screwdriver (with tag)Deskripsi:Single-pole phase tester that detects voltages ranging from 150 to 250 volts. Durable craft foam handle with clip. Hexagonal anti-roll feature prevents rolling.atribut:
- Shaft Length (mm): 70
- WIHA Single-Pole Voltage Tester (Alat Tes Listrik)atribut:
- Blade Length (mm): 60
- Blade Tip Size (mm): 3
- Maximum Voltage (V): 250
- Minimum Voltage (V): 220
- Overall Length (mm): 140
- Product Type: Mains Test Screwdriver
- TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)Deskripsi:TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handleatribut:
- Material: PVC Handle
- Type: DC
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- TESTO Voltage Tester (Tespen)Deskripsi:The testo 750-3 voltage tester is the most innovative voltmeter on the market. The clear all-round LED display with fibre-optic technology for ideal voltage indication can easily be read in any position. A second LC display also indicates the current reading. An anti-slip ring and the ergonomic shape of the handle also ensure you can work comfortably. The integrated torch helps with the illumination of dark measuring points. And the voltage tester is extremely durable thanks to the robust housing.The testo 750-3 voltage tester is first and foremost suitable for determining voltage or de-energization on electrical circuits or systems. In addition, it can also be used to test continuity, measure rotating magnetic fields and test residual current circuit breakers via the RC trigger function. Vibrating load buttons ensure that trigger tests cannot be carried out accidentally. Product Includes: testo 750-3 voltage tester, including batteries, measuring tip protector, measuring tip caps, calibration protocol and instruction manual.Ideal for voltage testing Clear, all-round LED display, LCD, large fibre optic, torch for measuring point illumination, anti-slip ring and ergonomic handle, RCD trigger function, vibrating load buttonsOverview of applicationsTest electrical circuits or systems for voltage or de-energization (according to DIN EN 61243-3:2010)Single pole voltage testing to determine whether conductors are liveChecking the rotating magnetic fieldChecking RCD circuit breakersTesting voltage supply in live wiresatribut:
- Operating Humidity: 0 to 95 %RH
- Operating Temperature (°C): -10 to +50
- Overvoltage Category: CAT IV 600V; CAT III 1000V
- Protection Class: IP64
- Standards: EN 61243-3; EN 61326-1; EN 61010-1
- Authorizations: CSA; CE
- Battery Type: 2 AAA micro batteries
- Product Color : Black
- Storage Temperature: -15 to +60 °C
- WIHA Voltage Detectors, Voltage Tester & Continuity Tester (Alat Tes Listrik)atribut:
- UNSPSC: 41113637
- Alert Type: LightSound
- Battery Size: AAA
- Brand: WIHA
- Built-In Flashlight: No
- Display Screen Type: No Display
- Display Type: No Display
- Features: Lightweight; Simply Hold Voltage Detector Adjacent to any Terminal or LED Along an Isolated Cable Using the Plastic Tip
- Includes Batteries: Yes
- Manufacturer Part Number: 25505
- Max. AC Voltage (V): 1000
- Maximum Operating Temperature (°F): 104
- Minimum AC Voltage Measured (V): 50
- Minimum Operating Temperature (°F): 32
- Number of Batteries Required: 2
- Parameters Measured: AC Voltage, DC Voltage
- Power Source: Battery
- Safety Rating (V): CAT IV
- Standards: CE IEC 61010-1
- Tester Type: Voltage Detector/Tester
- Tool Height (inch): 0.8 in
- Tool Length (inch): 8.3 in
- Tool Width (inch): 4.3 in
- RS PRO LCD Voltage TesterDeskripsi:RS PRO RS-9331 Two-Pole Voltage Indicator and Continuity TesterIntroducing the RS PRO RS-9331 Two-Pole Voltage Indicator and Continuity Tester, designed to deliver fast and accurate results when testing circuits. This piece of test and measurement equipment combines all of the functionality and versatility needed for precision testing and reliable results for any two-pole voltage and continuity testing applications by using a double-pole probe and contact electrode probe. It is one of the most essential safety proving units in an electrician’s tool kit, ensuring that it is safe for an electrician to start the electrical installation.Applications:Two-pole Voltage and Continuity Tester provides you fast and accurate test results you need. It is with large, easy-to-use buttons, bright backlight and clear audible and physical indicator designed which can provide convenient measurement. Enhanced ergonomic design is easy to use (even with gloves on).Does this include an LED light?Yes, it includes an LED light as a visual alarmDoes it include an audible beep?Yes, it includes an audible alarmStandards and Certifications:Complies with EN 61243-3: 2014CAT III 1000V/CAT IV 600VTÜV Rheinland-GS approvedIP64 ratingatribut:
- Battery Type: AAA
- Dimensions (mm): 73x34x240
- Display Type: LCD
- Height (mm): 240
- IP Rating: IP64
- Length (mm): 73
- Maximum Operating Temperature (°C): 55
- Maximum Voltage (V): 1000 AC/DC
- Minimum Operating Temperature (°C): -10
- Power Source: Battery
- Safety Category: CAT III 1000 V, CAT IV 600V
- Width (mm): 34
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- Rothenberger Pipe Wrench Heavy Duty (Kunci Pipa)Deskripsi:kunci pipa heavy duty.
- Nikon Binocular Zoomatribut:
- Color: Black
- Width (mm): 109
- Thickness (mm): 51
- Height (mm): 123
- Mass (g): 305
- Brightness: 9.6 (8 times)
- Eye Relief (mm): 13.0 (8 times)
- Interpupillary Distance Adjustment Range (mm): 56 to 72
- Magnification (times): 8 to 24
- Minimum Focusing Distance: 4.0m
- Objective Lens Effective Diameter (mm): 25
- Pupil diameter (Φmm): 3.1 (8 times)
- Real Field of View (°): 4.6⁰ (8x)
- Visibility: (Apparent) 35.6°, 80m (at 1000m) (8 times)
- JETECH TOOL Voltage Tester (Tespen)Deskripsi:Jetech Electronic Toolsatribut:
- Dimension A (mm): 15
- Dimension L (mm): 146
- KLEIN TOOLS Voltage Detectors, Voltage Tester & Continuity Tester (Multimeter)Deskripsi:Continuity testers verify the existence of power or continuity in electrical lines. Also called solenoid testers, these handheld units are commonly used by electricians to test switches, outlets, and breaker panels.atribut:
- Brand: KLEIN TOOLS
- Metrel Non Contact Voltage DetectorDeskripsi:The MD 106 is a basic non-contact voltage tester that features an optical and acoustical indicator. It comes complete with a pocket clip. It is easy to operate and is an essential tool for both home handymen and professionals. The MD 106 can detect live-voltage wires in splices, cable plugs, cable drums, sockets, switches and junction boxes. The operation of the MD 106 can be verified with the self-test button. The Metrel MD 106 uses a capacitive measuring process. In contrast to inductive measurements, no flow of current is required.atribut:
- Current Consumption (mA): 80
- Degree of Protection: IP 65
- Dimensions (mm): 155x25x23
- Duty cycle: Continuous
- Overvoltage Category: CAT IV/1000V
- Power Supply (V): 2 x 15 (LR03 batteries (type AAA))
- WESTWARD Voltage Tester (Tespen)atribut:
- Item: Voltage Tester
- HOLEX Voltage Tester (Tespen)Deskripsi:Version: Compact two-component plastic casing with integral LED torch. Prods with visual indication of voltage by colour change (green to red) and additional acoustic signal. Easily transported, fits any pocket. Additional illumination of probe points and 12 V mode for low voltages. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching. Standard: IEC/EN 61010-1. Supplied with: 2 batteries No. 081551 size LR3.atribut:
- Type of Product: Voltage tester
- Number of Batteries Contained: 2
- TEKIRO Screwdriver Tespen AC (Obeng)Deskripsi:TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handleatribut:
- Dimension 1 (mm): 142
- Dimension 2 (mm): 70
- Dimension 3 (mm): 13
- Dimension 4 (mm): 3
- Dimension 5 (mm): 13
- Material: PVC Handle
- Size (V): 105-250
- J-TECH Hex Key Long Arm (Kunci L)atribut:
- Size (mm): 10
- Length (cm): 23
- Aneng Tespen Tester Pen Non Contact Digital Display AlarmDeskripsi:Memeriksa aliran listrik tidak bisa dilakukan sembarangan. Anda dapat melakukan pemeriksaan dengan aman menggunakan obeng tespen B20 dari ANENG yang dilengkapi layar digital. Layar digital akan menampilkan warna berbeda tergantung dari ada tidaknya aliran listrik. Anda pun dapat dengan aman mengetahui titik breakpoint dari kabel listrik yang putus.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Obeng Tespen Tester Pen Non Contact Digital Display Alarm - B201 x Panduan Penggunaan
Daftar Harga voltage tester Terbaru October 2026
| WEIDMULLER Voltage Tester | Rp189.900 |
| WERA Voltage tester screwdriver (with tag) | Rp339.900 |
| WIHA Single-Pole Voltage Tester (Alat Tes Listrik) | Rp98.900 |
| TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif) | Rp51.900 |
| KRISBOW Voltage Tester (Tespen) | Rp21.900 |
| TESTO Voltage Tester (Tespen) | Rp2.099.900 |
| WIHA Voltage Detectors, Voltage Tester & Continuity Tester (Alat Tes Listrik) | Rp979.900 |
| RS PRO LCD Voltage Tester | Rp4.299.900 |
| MAXPOWER Digital Voltage Tester | Rp71.900 |
| BACHARACH Combustion Analyzer | Rp35.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/e7P114830511-1.jpg)
/klP115081741-1.jpg)
/quP101003966-2.jpg)
/exP103638537-2.jpg)
/bdP105735409-1.jpg)
/r3P109674975-1.jpg)



/P101004183-1.jpg)

/4iP107944162-1.jpg)
/nmP109674850-1.jpg)

/j7P107770691-1.jpg)
/54P108343184-1.jpg)
/6fP105064231-2.jpg)
/7fP107595267-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)